Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330249400
Zoro # G602640618
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.216 in
- Side B Connection Type Threaded
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330249400
- Zoro # G602640618
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Overall Length | 16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano 30 Towel Bar, Satin Nickel (LG-TB30 15)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- WEATHERHEAD NUT, STEEL COMPRESSION (7105X10T)
- BECK 1-1/4" x 5" Black Pipe Nipple Sch 40 (0330029604)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 80 (0332605005)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 80 (41110)
- Beck Pipes