Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330247826
Zoro # G302640963
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.203 in
- Side A Gender Male
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330247826
- Zoro # G302640963
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 30 in |
Inside Diameter | 2 15/32 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 30 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018MS021)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET15F)
- BECK 1/2" x 4" Black Pipe Nipple Sch XXH (0332711001)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 40 (0330033200)
- BECK 1" Close Black Pipe Nipple Sch 40 (0330023805)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 160 (82504)
- Beck Pipes