Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330243320
Zoro # G402640962
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.154 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Material Steel
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330243320
- Zoro # G402640962
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 6 ft |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Primary Swing Spout With Spray (7508-VS)
- KOHLER Supply Adapter Asm-0.813-1.313 Roughin (1247985)
- ZORO SELECT Red Brass Cross, FNPT, 1/2" Pipe Size (1VFB9)
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK Standard Black Nipple (0330775248)
- LEGEND VALVE 3/8" X 5" BLACK NIPPLE (355-048E)
- Beck Pipes