Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330243247
Zoro # G302640918
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.154 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Pipe Material Black Steel
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330243247
- Zoro # G302640918
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 5 ft |
Inside Diameter | 2 1/16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1/2 in, Class 125 (ZUSA-PF-10244)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL305)
- WILLIAMS Williams Combination Wrench Set, 15 Pcs, Satin (WS-1172SCA)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- BECK 2-1/2" Close Black Pipe Nipple Sch 40 (0330041203)
- BECK 2" x 5" Black Pipe Nipple Sch 80 (0332637602)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- Beck Black Pipes