Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330228842
Zoro # G502641067
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.133 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Side A Connection Type Threaded
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330228842
- Zoro # G502641067
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Overall Length | 5 ft |
Nominal Pipe Size | 1 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN 24VDC Direct Acting Solenoid Valve, Normally Closed (3922-1E03-BAA3A1)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 25 Micron, 4-1/2" O.D., 9 7/8 in H (155355-75)
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in x 3 in Pipe Size (1WKK2)
- BECK Carbon Weld Nipple (0330020603)
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK 1/4" x 2" Black Pipe Nipple Sch 40 (0330005604)
- BECK 1-1/4" x 7" Black Pipe Nipple Sch 40 (0330030404)
- ZORO SELECT 1" MNPT x 4 ft TBE Black Pipe Sch 40 (585-480)
- Beck Pipes