Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330211806
Zoro # G202640872
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.091 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Outside Diameter 43/64 in
- Pipe Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330211806
- Zoro # G202640872
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 43/64 in |
Overall Length | 18 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 18 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Retractable clothesline, Polished SS (947-000000)
- ZORO SELECT 1" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNF10)
- LEGEND VALVE 1/4" x 3" 316 SS NIPPLE (316-024)
- FLUIDFIT Fitting, Fluidfit, Check Valve Union, 3/8" (HCVU3/8-3/8)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK Standard Black Nipple (0330775404)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- Beck Black Pipes