Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330206202
Zoro # G102640866
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.088 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Finish/Coating Black
- Outside Diameter 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330206202
- Zoro # G102640866
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 16 in |
Inside Diameter | 23/64 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Handle (Y402070)
- TIGERFLEX 1 1/2" X 100' Food Grade Pvc Material Handling Hose 50 Psi (WT150-100)
- GE Universal Whole House Replacement Water Filter Cartridge (FXWTC)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK 6" Close Black Pipe Nipple Sch 40 (0330060401)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- BECK 4" x 6" Black Pipe Nipple Sch 80 (0332653203)
- BECK Standard Black Nipple (0330775164)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- Beck Pipes