Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330201401
Zoro # G602640656
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.068 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Outside Diameter 13/32 in
- Inside Diameter 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330201401
- Zoro # G602640656
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 13/32 in |
Inside Diameter | 17/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 16 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Ball Valve, Brass (RPG20-1962)
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- AMERICAN STANDARD Universal Tile Bead Kit Wht (751755-100)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y48)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 80 (0332645001)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334525201)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 160 (82616)
- Beck Black Pipes