Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332835404
Zoro # G402640672
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.344 in
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Schedule Schedule 160
- Outside Diameter 2 3/8 in
- Pipe Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332835404
- Zoro # G402640672
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 2 3/8 in |
Overall Length | 12 in |
Inside Diameter | 1 11/16 in |
Nominal Pipe Size | 2 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spindle, For Symmons Temptrol Valve (TA-10-RP)
- PARKER 3/4" Compression Brass Back Ferrule (12BF12-B)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y1-2)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- BECK 2" x 5" Black Pipe Nipple Sch 40 (0330038209)
- BECK 6" x 6" Black Pipe Nipple Sch 40 (0330061607)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- ZORO SELECT 1-1/2" MNPT x 4 ft TBE Black Pipe Sch 80 (90821)
- Beck Black Pipes