Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332835206
Zoro # G102640606
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.344 in
- Pipe Material Black Steel
- Connection Type Male NPT x Male NPT
- Schedule Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332835206
- Zoro # G102640606
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 11/16 in |
Overall Length | 10 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- RINNAI Condensing Vertical Vent Termination, 3x5 Concentric (20" above Roof) (184162PP)
- DELTA Soap/Lotion, Dispenser (RP1001)
- ZORO SELECT 4" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE429)
- BECK 1/2" x 10" Black Pipe Nipple Sch 80 (0332617604)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 40 (0330041401)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- Beck Black Pipes