Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332834803
Zoro # G302640680
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.344 in
- Inside Diameter 1 11/16 in
- Side B Connection Type Threaded
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332834803
- Zoro # G302640680
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 1 11/16 in |
Overall Length | 6 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 1.5 Gpm (1054432)
- GENOVA PRODUCTS ADAPTER POLY FEMALE 3/4 IN (UPVCFA-07)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 80 (0332632207)
- BECK 5" x 5" Black Pipe Nipple Sch 80 (0332656206)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 80 (0332633809)
- BECK Carbon Weld Nipple (0330509605)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 40 (0330037607)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 40 (5P740)
- Beck Pipes