Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332834001
Zoro # G002640669
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.344 in
- Metal Pipe Construction Seamless
- Thread Configuration Threaded on Both Ends
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332834001
- Zoro # G002640669
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 2 3/8 in |
Overall Length | 4 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 11/16 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- ZORO SELECT 3/8" Compression x IPS Brass Supply Stop Extender Tee (993-020NL)
- ZORO SELECT Toilet Paper Roller, Unfinished, 15/16" W (15131)
- TRUESEAL Push-to-Connect Union Connector, 3/8 in Tube Size, PVDF, Black (FB6UC6-HBLK)
- BECK 3/4" x 2" Black Pipe Nipple Sch 40 (0330019605)
- BECK Carbon Weld Nipple (0331536805)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- Beck Pipes