Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332824200
Zoro # G002641123
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.25 in
- Material Steel
- Side A Connection Type Threaded
- Pipe Material Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332824200
- Zoro # G002641123
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 1 5/32 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 1 5/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size (850-012)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- ZORO SELECT Flexible Tee, For Pipe Size 3" (QT-300)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 1/4" Close Black Pipe Nipple Sch 80 (0332604800)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK 1/4" x 8" Black Pipe Nipple Sch 80 (0332607605)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- BECK Carbon Weld Nipple (0331536805)
- Beck Pipes