Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332821602
Zoro # G602641080
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.25 in
- Side B Connection Type Threaded
- Overall Length 10 in
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0332821602
- Zoro # G602641080
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 10 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 5/16 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 10 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPL06WD)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WND3)
- DYNAQUIP CONTROLS Valve, 1-1/2 In (189147.01)
- BECK Carbon Weld Nipple (0330510405)
- BECK 1" Close Black Pipe Nipple Sch 80 (0332623206)
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- BECK 2" x 3-1/2" Black Pipe Nipple Sch 80 (0332637008)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- Beck Pipes