Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332821404
Zoro # G302641137
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.25 in
- Connection Type Male NPT x Male NPT
- Side A Connection Type Threaded
- Application LP Gas, Natural Gas, Oil, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332821404
- Zoro # G302641137
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 13/16 in |
Overall Length | 8 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 8 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CNG06)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- WESTBRASS PVC 45” Cable Drive Bath Waste & Overflow in Polished Chrome (D50P45-26)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK Standard Black Nipple (0330243320)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L4PPK03WD)
- Beck Pipes