Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332814805
Zoro # G002641079
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.219 in
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Side B Connection Type Threaded
- Nominal Pipe Size 3/4 in
- Outside Diameter 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332814805
- Zoro # G002641079
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 39/64 in |
Overall Length | 1 1/2 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 5m, PK20 (255040-75)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU1)
- DAYTON 1-1/2" Slip PVC Spring Check Valve (4RG74)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-13)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- BECK 1" x 4" Black Pipe Nipple Sch 80 (0332624204)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- ZORO SELECT 1" MNPT x 10 ft TBE Black Pipe Sch 40 (585-1200)
- Beck Black Pipes