Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332812205
Zoro # G602641110
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.187 in
- Overall Length 10 in
- Side A Connection Type Threaded
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332812205
- Zoro # G602641110
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 10 in |
Inside Diameter | 15/32 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 300 (0310511001)
- COMFORT SEATS Premium Plastic Seat, White, Elongated Open Front with Cover and Slow-Close Adjustable Hinge (C2200OS00)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3188 60 00)
- AEROCEL Self-Seal Insulation, Rubber, 3/8" x 1/2" Wall (719-AC3812SSPT)
- BECK 2" x 9" Black Pipe Nipple Sch 40 (0330039801)
- BECK Standard Black Nipple (0330776048)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- Beck Pipes