Shop All Black Pipes
Beck
Seamless Nipple
Mfr # 0332810605
Zoro # G302640628
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME B1.20.1, ASTM A106, ASTM A333, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.187 in
- Thread Configuration Threaded on Both Ends
- Side B Connection Type Threaded
- Fitting Compatibility Schedule 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332810605
- Zoro # G302640628
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 3 in |
Inside Diameter | 15/32 in |
Nominal Pipe Size | 1/2 in |
Description
Seamless Nipple, Application LP Gas, Natural Gas, Oil, Steam, Fitting Compatibility Schedule 160, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 3 in, Schedule Schedule 160, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/8 Inch NPT Female (FP66T)
- KISSLER Two-Handle Cartridge, Moen Kitchen.Bath (46-0024)
- ZORO SELECT Tubing, 11/64In. IDx1/4 In OD, 1000 Ft, Red (PE14-DR)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- BECK 1" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722083)
- BECK Standard Black Nipple (0330243320)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 (40810TS)
- Beck Pipes