Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331841809
Zoro # G202635731
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
- Fitting Compatibility Schedule 80
- Application Air, Gas, Potable Water
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331841809
- Zoro # G202635731
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Nominal Pipe Size | 1 in |
Overall Length | 1 1/2 in |
Inside Diameter | 61/64 in |
Outside Diameter | 1 5/16 in |
Description
Galvanized Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 61/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616003)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- BECK 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005207)
- BECK 4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055806)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- BECK 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016204)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- BECK 1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015008)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- Beck Galvanized Pipes