Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331567503
Zoro # G602635720
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Overall Length 3 ft
- Schedule Schedule 80
- Side B Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331567503
- Zoro # G602635720
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Length | 3 ft |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 15/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft TBE Red Brass Pipe Sch 40 (465-240)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- KOHLER Artifacts Rite-Temp Vlv Trm W/Div, Lvr (T72768-4-2MB)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-11/16" O.D., 9 3/4 in H (155001-75)
- BECK 3/8" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012203)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334529203)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- BECK 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006007)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- ZORO SELECT 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P794)
- Beck Galvanized Pipes