Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331243329
Zoro # G402635593
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Application Air, Gas, Potable Water
- Side A Connection Type Threaded
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331243329
- Zoro # G402635593
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Length | 6 ft |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOSEPH JOSEPH Sink Mat Adj Gry/Blk (85037)
- KOHLER Optional 4" Escutcheon Round Plate For I (13478-A-CP)
- LEGEND VALVE 2" X CLOSE 304 SS NIPPLE (304-160)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- BECK 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045609)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- Beck Galvanized Pipes