Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331238287
Zoro # G102635718
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Threading NPT
- Thread Configuration Threaded on Both Ends
- Metal Pipe Construction Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331238287
- Zoro # G102635718
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Overall Length | 3 ft |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- CONTINENTAL INDUSTRIES Full Coupling, 1 IPS, Polyamide 11 (5657-52-1014-00)
- ZORO SELECT Male Adapter, 3/4" Tube Size, Brown (UIP134)
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- BECK 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038000)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- BECK 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001602)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-600)
- Beck Pipes