Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331238253
Zoro # G002635733
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Manufacture Location Made in USA*
- Outside Diameter 1 29/32 in
- Threading NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331238253
- Zoro # G002635733
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Overall Length | 30 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 30 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- KISSLER Handle, For Single Lever Handle Faucets (46-4517)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- ZORO SELECT Socket Weld, Black Forged Steel 45 Degree Elbow, Class 3000 (1MNN9)
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019802)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- BECK Galvanized Nipple (0331841809)
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- BECK 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016600)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87404)
- Beck Galvanized Pipes