Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331220608
Zoro # G302635532
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Fitting Compatibility Schedule 40
- Connection Type Male NPT x Male NPT
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331220608
- Zoro # G302635532
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Length | 16 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 53/64 in |
Outside Diameter | 1 3/64 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, Medium, 1.2 Gpm (1268818)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 10mm Tube Size, Nylon, Black, 10 PK (3166 10 12)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- CHICAGO FAUCET Cartridge Repair Kit (1273-ABNF)
- BECK 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045807)
- BECK 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038000)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- BECK 1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016204)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- BECK 1-1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035006)
- ZORO SELECT 4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831053608)
- Beck Pipes