Shop All Galvanized Pipes
Beck
Galvanized Nipple
Mfr # 0331216606
Zoro # G202635618
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Connection Type Male NPT x Male NPT
- Side B Connection Type Threaded
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331216606
- Zoro # G202635618
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 18 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 18 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACZ5)
- SMITH-COOPER Globe Valve, 2", 316, Thrd 200 (4373002110)
- KINGSTON BRASS K6196 Americana Single-Handle Water Filtration Faucet, Polished Nickel (K6196)
- KOHLER/STERLING Toil Tank Gasket Kit (GP51487)
- BECK 1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018002)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033001)
- BECK 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045609)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- ZORO SELECT 3/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 10 (78152)
- Beck Galvanized Pipes