Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331532002
Zoro # G802640944
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.2 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Fitting Compatibility Schedule 80
- Outside Diameter 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331532002
- Zoro # G802640944
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 1 29/32 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Cap Mall Black 3/4 (8700132254)
- ZURN Urinal Repair Kit, 1.5 Gal (P6000-EUR-WS)
- IMPACT PRODUCTS Black/Orange Mini-Diamond Studded Top Toilet Floor Mat 23" W x 21-5/8" L, 1/8" (2LHK1)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- BECK 1/2" x 6" Black Pipe Nipple Sch 80 (0332616002)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- Beck Black Pipes