Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331519009
Zoro # G202641077
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.154 in
- Thread Configuration Threaded on Both Ends
- Application Air, Gas, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331519009
- Zoro # G202641077
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 2 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 47/64 in |
Nominal Pipe Size | 3/4 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 2-1/2" 316 SS NIPPLE (316-083)
- COLDER Coupler, Push In, Acetal, White (APCD24004)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- ELKAY Aerator Kit (98546C)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 1/2" x 3" Black Pipe Nipple Sch 80 (0332614809)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- Beck Black Pipes