Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331514000
Zoro # G602640984
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.147 in
- Side B Gender Male
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331514000
- Zoro # G602640984
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Inside Diameter | 35/64 in |
Nominal Pipe Size | 1/2 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- ZORO SELECT Brass Coupling, FNPT, 1/2" Pipe Size (706103-08)
- DUPONT Standard System Wrench, 100 F, 10 in. (WFAW200)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 40 (0330045600)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- Beck Black Pipes