Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331509802
Zoro # G902641056
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.126 in
- Pipe Material Galvanized Steel
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331509802
- Zoro # G902641056
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 27/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 2 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-490)
- KOHLER Bancroft 2.5 Gpm Single-Function Show (10590-AK-CP)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- BECK 1" x 8-1/2" Black Pipe Nipple Sch 40 (0330026600)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 40 (0330030008)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- Beck Pipes