Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331509406
Zoro # G302641069
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.126 in
- Schedule Schedule 80
- Outside Diameter 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331509406
- Zoro # G302641069
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 43/64 in |
Inside Diameter | 27/64 in |
Nominal Pipe Size | 3/8 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 in, Class 125 (ZUSA-PF-10254)
- ELKAY Sink, SS, 25x21.25x6.5", Top (LRAD2521653)
- KOHLER Premier Pop-Up Drain, Exposed, Without O (7114-PB)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 3" Close Black Pipe Nipple Sch 40 (0330045204)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- Beck Black Pipes