Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0331505602
Zoro # G602640748
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.119 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Connection Type Male NPT x Male NPT
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0331505602
- Zoro # G602640748
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 19/64 in |
Overall Length | 3 in |
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Description
Carbon Weld Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (ACF00002)
- SMITH-COOPER 2" Swing Check Valve (4347002860)
- THRIFCO PLUMBING Toilet Seat Stabilizer (4403122)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- BECK 2" x 4" Black Pipe Nipple Sch 40 (0330037805)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- BECK 3/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330010000)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- ZORO SELECT Nipple, 150 psi, SS, 4 (BST6BNF04)
- Beck Black Pipes