Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330512203
Zoro # G002640843
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.126 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Side B Gender Male
- Threading NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330512203
- Zoro # G002640843
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 27/64 in |
Overall Length | 8 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/8" Male BSPP (G) (PC08-G01)
- REED Ratchet Shears, PE, PP, PEX, ABS, 17in L (RS2)
- DELTA Kitchen Air Gap (72020-CZ)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (930-K01-GC0015)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 3/4" x 4" Black Pipe Nipple Sch 40 (0330020405)
- ZORO SELECT 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P670)
- Beck Black Pipes