Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330510405
Zoro # G702640853
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.126 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Pipe Material Black Steel
- Pressure Level Medium Pressure (300-999 psi)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330510405
- Zoro # G702640853
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/8 in |
Overall Length | 3 1/2 in |
Outside Diameter | 43/64 in |
Inside Diameter | 27/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel Close Nipple (308UP38XCL)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Male Pipe Thread Reducing Adapter (APXMA341)
- LEGEND VALVE 1-1/2" T-453 Y-PTN CHECK VALVE (105-307)
- BLUEVUE Half Tube Gasket with Mesh Overflow Cover, Chrome (BVT-HMS-C)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- BECK Standard Black Nipple (0330243320)
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- BECK 3/8" x 8" Black Pipe Nipple Sch 40 (0330012600)
- BECK 3" x 6" Black Pipe Nipple Sch 40 (330046608)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- Beck Pipes