Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330510207
Zoro # G102640880
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.126 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Metal Pipe Construction Welded
- Side A Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330510207
- Zoro # G102640880
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 43/64 in |
Inside Diameter | 27/64 in |
Overall Length | 3 in |
Nominal Pipe Size | 3/8 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- OATEY Air Admittance Valve, 1-1/2in-2in, 20DFU (39016)
- ANVIL 1-1/4" x 3/4" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331903)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- BECK 3/4" x 7" Black Pipe Nipple Sch 80 (0332621002)
- BECK 1/4" x 5" Black Pipe Nipple Sch 80 (0332606409)
- Beck Pipes