Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330509605
Zoro # G302640796
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.126 in
- Nominal Pipe Size 3/8 in
- Inside Diameter 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330509605
- Zoro # G302640796
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/8 in |
Inside Diameter | 27/64 in |
Overall Length | 1 1/2 in |
Outside Diameter | 43/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (1VFZ2)
- WATERWAY PLASTICS Waterway Plastics WW4134140 22.5 deg Wye 1.5 in. Socket (WW4134140)
- SHARKBITE Push-to-Connect Slip Coupling, 1 in Tube Size, Brass, Brass (UIP3020)
- CHICAGO FAUCET Bubbler Klo-Self Flex Head (748-244FHABCP)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- BECK 3/4" x 2" Black Pipe Nipple Sch 80 (0332619006)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (90713)
- Beck Pipes