Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330509407
Zoro # G602640854
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.126 in
- Side B Gender Male
- Finish/Coating Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330509407
- Zoro # G602640854
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 27/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Trade Size 00 Flat Bibb Washers, PK25 (J40165)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x4", Iron, 500psi (0390173755)
- PROLINE SERIES Straight Stop Valve 1/2 Pex x 3/8 Od PK10 (191-832HC)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- BECK 1" x 3" Black Pipe Nipple Sch 40 (0330024407)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- ZORO SELECT 1/2" x 6" TOE Black Pipe Nipple Sch 80 (40410TS)
- Beck Black Pipes