Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330504804
Zoro # G902640622
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.119 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Side B Connection Type Close Thread
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330504804
- Zoro # G902640622
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/4 in |
Inside Diameter | 19/64 in |
Outside Diameter | 35/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Close Thread
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Welded 316 Stainless Steel Tubing (3CAD5)
- ZORO SELECT PVC, Brass Elbow, 90 Degrees, Short Sweep, FNPT x Socket, 1/2 in Pipe Size (807-005BR)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK Carbon Weld Nipple (0331509802)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNE26)
- Beck Black Pipes