Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330504606
Zoro # G002640607
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.095 in
- Material Steel
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330504606
- Zoro # G002640607
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 7/32 in |
Overall Length | 12 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- KOHLER Components Rite-Temp Shower Valve Trim W/ Lever Handle (TS78015-4-BL)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- NEOPERL 1.8 gpm Flow Regulator, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (1162003)
- BECK 1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332605401)
- BECK 2-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332641000)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 80 (0332632207)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 2-1/2" x 4" Black Pipe Nipple Sch 40 (0330041807)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 80 (40802)
- Beck Black Pipes