Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330502204
Zoro # G002640744
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.095 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Fitting Compatibility Schedule 80
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330502204
- Zoro # G002640744
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 13/32 in |
Overall Length | 6 in |
Inside Diameter | 7/32 in |
Nominal Pipe Size | 1/8 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Matte Black (LK321MB)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 40 (0330024605)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- BECK 2-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332641000)
- BECK 1/4" x 1-1/2" Black Pipe Nipple Sch 40 (0330005406)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (40516)
- Beck Black Pipes