Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330501602
Zoro # G402641129
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.095 in
- Side B Connection Type Threaded
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330501602
- Zoro # G402641129
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 13/32 in |
Inside Diameter | 7/32 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 1/8 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 7/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10104)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia., Inside Dia.: 2" (86003)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 3/4" x 6" Black Pipe Nipple Sch 80 (0332620608)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330028606)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 40 (589-100BC)
- Beck Black Pipes