Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330056409
Zoro # G602640601
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.237 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Pressure Level Low Pressure (100-299 psi)
- Side B Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330056409
- Zoro # G602640601
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Nominal Pipe Size | 4 in |
Overall Length | 11 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 11 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- PLUMB PAK Flush Valve Flapper (PP835-80)
- SMITH-COOPER 3/8" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40, Basic Pipe Fitting Material: Metal (4385010810)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- BECK 2" x 9" Black Pipe Nipple Sch 40 (0330039801)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK 3" x 3-1/2" Black Pipe Nipple Sch 80 (0332645001)
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 80 (0332624808)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- Beck Pipes