Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330048802
Zoro # G002640683
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.216 in
- Inside Diameter 3 1/16 in
- Side A Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330048802
- Zoro # G002640683
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 3 1/16 in |
Overall Length | 11 1/2 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 11 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- AMERICAN STANDARD Push Button Actuator (047565-0020A)
- ALUMAGUARD Lite Cool Wrap White 35.5" X 150' (AGLCD35)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK Carbon Weld Nipple (0330509803)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- BECK 1" x 4" Black Pipe Nipple Sch 80 (0332624204)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- LEGEND VALVE 3/4" X 7" BLACK NIPPLE (355-091E)
- Beck Pipes