Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330044801
Zoro # G302640758
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.203 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Pressure Level Low Pressure (100-299 psi)
- Side B Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330044801
- Zoro # G302640758
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 2 7/8 in |
Inside Diameter | 2 15/32 in |
Overall Length | 11 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 15/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 11 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT x MNPT Bronze Ball Valve Inline (7080701)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" FSxMPTx10" L A (22CP-10-MH)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- BECK 3/4" x 4" Black Pipe Nipple Sch 80 (0332619808)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 80 (0332632207)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 40 (5P677)
- Beck Black Pipes