Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330020603
Zoro # G102640705
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.113 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Connection Type Male NPT x Male NPT
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330020603
- Zoro # G102640705
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 4 1/2 in |
Inside Diameter | 53/64 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 90-Degree Elbow Jar (6-Pack), 6PK (FSBE346JR)
- BECK Standard Black Nipple (0330243247)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 40 (0330038407)
- BECK Standard Black Nipple (0329536840)
- BECK 3/4" x 8" Black Pipe Nipple Sch 40 (0330022005)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- ZORO SELECT Pipe (SVP04S05)
- Beck Pipes