Shop All Black Pipes
Beck
Carbon Weld Nipple
Mfr # 0330008608
Zoro # G402640696
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.088 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Side B Gender Male
- Thread Configuration Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330008608
- Zoro # G402640696
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 23/64 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 9 1/2 in |
Outside Diameter | 35/64 in |
Description
Carbon Weld Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Opfw-rf300 Filter, PK 2 (OPFW-RF300)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 4X3" (4319001938)
- BRITA LongLast+ 120 Gallon Replacement Filter, Blue (36243)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0330016601)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 40 (5P695)
- Beck Pipes