Shop All Black Pipes
Beck
6" x 8" Black Pipe Nipple Sch 40
Mfr # 0330062407
Zoro # G3642195
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330062407
- Zoro # G3642195
- UPC # 690291043673
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 8 in |
Outside Dia. | 6 5/8 in |
Pipe Size (Fittings) | 6" |
Inside Dia. | 6 1/16 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Inside Diameter | 6 1/16 in |
Overall Length | 8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1-1/4" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354002430)
- JONES STEPHENS 2-1/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK17 (102 FT) (I61218)
- ZORO SELECT Hanging Strap, Perforated, 10 Ft L, 304SS (20SS10-10)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- BECK Carbon Weld Nipple (0330509605)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- BECK 6" Close Black Pipe Nipple Sch 40 (0330060401)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- Beck Pipes