Shop All Black Pipes
Beck
6" x 7" Black Pipe Nipple Sch 40
Mfr # 0330062001
Zoro # G3735803
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330062001
- Zoro # G3735803
- UPC # 069029104366
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 7 in |
Pipe Size (Fittings) | 6" |
Inside Dia. | 6 1/16 in |
Outside Dia. | 6 5/8 in |
Nominal Pipe Size | 6 in |
Overall Length | 7 in |
Inside Diameter | 6 1/16 in |
Outside Diameter | 6 5/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 7 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK Carbon Weld Nipple (0330509803)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- BECK 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332629203)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Galvanized Steel Close Nipple (301UP34XCL)
- Beck Pipes