Shop All Black Pipes
Beck
6" x 6" Black Pipe Nipple Sch 80
Mfr # 0332660000
Zoro # G4414654
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0332660000
- Zoro # G4414654
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 6" |
Inside Dia. | 6 in |
Outside Dia. | 6 5/8 in |
Inside Diameter | 6 in |
Overall Length | 6 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 6 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- T&S BRASS Spout, Faucet, Brass, Length 18 In (068X)
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Socket, 4 in Pipe Size (P300-040)
- BECK Carbon Weld Nipple (0331509802)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- Beck Black Pipes