Shop All Galvanized Pipes
Beck
6" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331061002
Zoro # G5554464
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length 4 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331061002
- Zoro # G5554464
- UPC # 690291048531
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | 4 in |
Inside Dia. (In.) | 6.065 in |
Outside Dia. (In.) | 6.625 in |
Pipe Size (Fittings) | 6" |
Overall Length | 4 in |
Outside Diameter | 6 5/8 in |
Nominal Pipe Size | 6 in |
Inside Diameter | 6 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 3/4-inch FIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB100-1)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P574)
- TECHNIFIT Fitting, PTC, Union, Brass, 12mm (B12MU)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-020-9233B)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- BECK 3" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331045203)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- BECK 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006403)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- SEMINOLE NIPPLE GALV 1/2""X10"" (8700149753)
- Beck Galvanized Pipes