Shop All Galvanized Pipes
Beck
6" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331060608
Zoro # G5824235
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 6 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0331060608
- Zoro # G5824235
- UPC # 690291048524
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 6 in |
Overall Pipe Length | Close Thread |
Outside Dia. (In.) | 6.625 in |
Pipe Size (Nominal) | 6" |
Inside Dia. (In.) | 6.065 in |
Pipe Size (Fittings) | 6" |
Inside Diameter | 6 1/16 in |
Nominal Pipe Size | 6 in |
Outside Diameter | 6 5/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 6 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 6 in, Outside Diameter 6 5/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- DAYTON Solenoid Valve Coil, 24VDC, 4W (015388)
- ASCO Rebuild Kit (316982)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- BECK 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024604)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- BECK 3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011809)
- B & K/MUELLER INDS(IMPORT) 1/2X2-1/2 Galv Nipple (563-025HN)
- Beck Pipes